Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERSTEP SMART SERIES

  • Mfr # 86254-01A

  • Zoro # G110951572


product price: $2,004.99
/ea
Free Shipping & Returns

Key Features

Category Type
Power Lowering
Material
Aluminum
Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Universal-Fit Type
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86254-01A
Zoro #
G110951572
UPC #
815410014383
Country of Origin
United States

Details

Category Type
Power Lowering
Material
Aluminum
Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Universal-Fit Type
Color
Black
Features
Lighted
Type
Plug And Play Wiring Kit
Finish
Textured

Description

Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.