Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERSTEP WRANGLER JL 4DR BLACK 19

  • Mfr # 75132-01A

  • Zoro # G310951570


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Includes
Yes - Direct-Fit Type
Mounting - Nerf Bar
Rocker Panel
Features
Lighted
Category Type
Power Lowering
Weight Capacity
600 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75132-01A
Zoro #
G310951570
UPC #
815410014000
Country of Origin
United States

Details

Includes
Yes - Direct-Fit Type
Mounting - Nerf Bar
Rocker Panel
Features
Lighted
Category Type
Power Lowering
Weight Capacity
600 Pound
Type
Hard Wired
Finish
Textured
Material
Aluminum
Color
Black

Description

Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount


  • •Low-Profile Integrated LED Light System
  • •Automatic, Electric-Powered Running Board
  • •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
  • •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
  • •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
  • •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
  • •Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.