
POWERSTEP XTREME FORD F150 2021
Mfr # 78152-01A
Zoro # G910951581
product price: $2,261.99
/ea
Free Shipping & Returns
Key Features
Type
Plug And Play Wiring Kit
Mounting - Nerf Bar
Rocker Panel
Category Type
Power Lowering
Features
Lighted
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78152-01A
Zoro #
G910951581
UPC #
815410014956
Country of Origin
United States
Details
Type
Plug And Play Wiring Kit
Mounting - Nerf Bar
Rocker Panel
Category Type
Power Lowering
Features
Lighted
Material
Aluminum
Includes
Yes - Direct-Fit Type
Finish
Textured Powder Coated
Color
Black
Description
Textured Powder Coated, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit
- •High-Texture Powder-Coated Finish To Resist Corrosion And Maximize Grip
- •Extreme Traction, All-Weather Performance Made From High-Strength, Die-Cast Aluminum Components
- •LED Lights Illuminate Boards When Deployed
- •Dual Motors Drive This Electric-Powered Running Board To Deliver More Power When Deploying And Retracting
- •Designed To Hold Up To The Extreme Because Of Its Dual Motors
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.