
POWERSTEP XTREME FORD SD 2020
Mfr # 78236-01A
Zoro # G710951576
product price: $2,261.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes - Direct-Fit Type
Features
Drilling Required; Lighted
Finish
Textured Powder Coated
Color
Black
Mounting - Nerf Bar
Rocker Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78236-01A
Zoro #
G710951576
UPC #
815410014727
Country of Origin
United States
Details
Includes
Yes - Direct-Fit Type
Features
Drilling Required; Lighted
Finish
Textured Powder Coated
Color
Black
Mounting - Nerf Bar
Rocker Panel
Material
Aluminum
Type
Plug And Play Wiring Kit
Category Type
Power Lowering
Description
Textured Powder Coated, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit
- •High-Texture Powder-Coated Finish To Resist Corrosion And Maximize Grip
- •Extreme Traction, All-Weather Performance Made From High-Strength, Die-Cast Aluminum Components
- •LED Lights Illuminate Boards When Deployed
- •Dual Motors Drive This Electric-Powered Running Board To Deliver More Power When Deploying And Retracting
- •Designed To Hold Up To The Extreme Because Of Its Dual Motors
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.