
POWERSTEP XTREME GLADIATOR 20
Mfr # 78135-01A
Zoro # G010951634
product price: $2,261.99
/ea
Free Shipping & Returns
Key Features
Mounting - Nerf Bar
Rocker Panel
Category Type
Power Lowering
Material
Aluminum
Color
Black
Features
Lighted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78135-01A
Zoro #
G010951634
UPC #
815410014659
Country of Origin
United States
Details
Mounting - Nerf Bar
Rocker Panel
Category Type
Power Lowering
Material
Aluminum
Color
Black
Features
Lighted
Finish
Textured Powder Coated
Type
Plug And Play Wiring Kit
Description
Textured Powder Coated, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount
- •High-Texture Powder-Coated Finish To Resist Corrosion And Maximize Grip
- •Extreme Traction, All-Weather Performance Made From High-Strength, Die-Cast Aluminum Components
- •LED Lights Illuminate Boards When Deployed
- •Dual Motors Drive This Electric-Powered Running Board To Deliver More Power When Deploying And Retracting
- •Designed To Hold Up To The Extreme Because Of Its Dual Motors
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.