
POWERSTEPXL RAM 1500CC CC BLACK 19
Mfr # 77240-01A
Zoro # G210951564
product price: $2,364.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Textured
Includes
Yes - Direct-Fit Type
Mounting - Nerf Bar
Rocker Panel
Features
Drilling Required; Lighted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77240-01A
Zoro #
G210951564
UPC #
815410014222
Country of Origin
United States
Details
Material
Aluminum
Finish
Textured
Includes
Yes - Direct-Fit Type
Mounting - Nerf Bar
Rocker Panel
Features
Drilling Required; Lighted
Color
Black
Type
Plug And Play Wiring Kit
Category Type
Power Lowering
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit, 600 Pound Capacity, With 3 Inch Lower Drop
- •Low-Profile Integrated LED Light System
- •Featuring A Rugged, Bold Design, Offering A 3 Inch Lower Stepping Surface
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatic, Electric-Powered Running Board
- •Rail Is Constructed Of 6063 Marine Grade Aluminum With An Integrated Bracket System With Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Support Up To 600 Pound
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.