Zoro Homepage

POWERSTEPXTRM RAM 1500 CC BLACK 19

  • Mfr # 78240-01A

  • Zoro # G210951595


product price: $2,261.99
/ea
Free Shipping & Returns

Key Features

Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Direct-Fit Type
Category Type
Power Lowering
Material
Aluminum
Type
Plug And Play Wiring Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78240-01A
Zoro #
G210951595
UPC #
815410014246
Country of Origin
United States

Details

Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Direct-Fit Type
Category Type
Power Lowering
Material
Aluminum
Type
Plug And Play Wiring Kit
Color
Black
Features
Lighted
Finish
Textured Powder Coated

Description

Textured Powder Coated, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit


  • •High-Texture Powder-Coated Finish To Resist Corrosion And Maximize Grip
  • •Extreme Traction, All-Weather Performance Made From High-Strength, Die-Cast Aluminum Components
  • •LED Lights Illuminate Boards When Deployed
  • •Dual Motors Drive This Electric-Powered Running Board To Deliver More Power When Deploying And Retracting
  • •Designed To Hold Up To The Extreme Because Of Its Dual Motors
  • •Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.