
PWRSTP RAM ALLCABS PNP 18
Mfr # 76239-01A
Zoro # G310951648
product price: $1,799.99
/ea
Free Shipping & Returns
Key Features
Features
Drilling Required; Lighted
Mounting - Nerf Bar
Rocker Panel
Finish
Textured
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76239-01A
Zoro #
G310951648
UPC #
815410013959
Country of Origin
United States
Details
Features
Drilling Required; Lighted
Mounting - Nerf Bar
Rocker Panel
Finish
Textured
Material
Aluminum
Color
Black
Includes
Yes - Direct-Fit Type
Category Type
Power Lowering
Weight Capacity
600 Pound
Type
Plug And Play Wiring Kit
Description
Getting into your truck shouldn't feel like climbing Mount Everest. That's why AMP Research invested in POWERSTEP, the automatic, electric-powered running board that instantly extends when you open your door, and then hides itself safely out of sight when the doors close for improved ground clearance, aerodynamics and appearance. Its handsome design, all-weather performance and legendary reliability set the industry standard.Add Wow Factor To Your Truck w/AMP PowerStep Running BoardsSimplified Wiring with Plug-N-PlayDurable Black Textured FinishBuilt-in LED LightsHolds Up 600 lbs.Automatically Extends When Door OpensAPPLICATION SUMMARY:Year Make/Model2018 Ram 15002019-2023 Ram 1500 2018-2024 Ram 25002018-2024 Ram 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.