Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWSTP XTRM SUP DTY 17

  • Mfr # 78235-01A

  • Zoro # G310951563


product price: $2,261.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Type
Plug And Play Wiring Kit
Mounting - Nerf Bar
Rocker Panel
Features
Used With Mud Flaps; Lighted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78235-01A
Zoro #
G310951563
UPC #
815410013775
Country of Origin
United States

Details

Material
Aluminum
Color
Black
Type
Plug And Play Wiring Kit
Mounting - Nerf Bar
Rocker Panel
Features
Used With Mud Flaps; Lighted
Includes
Yes - Direct-Fit Type
Finish
Textured Powder Coated
Category Type
Power Lowering

Description

Textured Powder Coated, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit


  • •High-Texture Powder-Coated Finish To Resist Corrosion And Maximize Grip
  • •Extreme Traction, All-Weather Performance Made From High-Strength, Die-Cast Aluminum Components
  • •LED Lights Illuminate Boards When Deployed
  • •Dual Motors Drive This Electric-Powered Running Board To Deliver More Power When Deploying And Retracting
  • •Designed To Hold Up To The Extreme Because Of Its Dual Motors
  • •Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.