Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RET PIN 75/120/180A SP 2 HIGH

  • Mfr # 1445886-2

  • Zoro # G101025107


product price: $3.89
/ea
Sold in multiples of 20 for $77.80

Key Features

Material
Stainless Steel
Height
.207 in
Width
.207 in
Length
1 in
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445886-2
Zoro #
G101025107
UPC #
-
Country of Origin
United States

Dimensions

Height
.207 in
Width
.207 in
Length
1 in

Details

Material
Stainless Steel
Product Type
Accessory
Hardware Type
Retainer Pin
Connector System
Wire-to-Wire
Operating Temperature Range
-20 to 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.