This item is Discontinued.

Te Connectivity RETAINER  TPA  DUAL ROW  EP2.5 2-1969541-4

RETAINER TPA DUAL ROW EP2.5 (Discontinued)

  • Mfr # 2-1969541-4
  • Zoro # G101025121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969541-4
Zoro #
G101025121
UPC #
-
Country of Origin
China

Dimensions

Height
.45 in

Details

Color
Black
Number of Positions
24
Housing Color
Black
Glow Wire Rating
Standard Part - Not Glow Wire
Connector & Contact Terminates To
Wire & Cable
Accessory Color
Black
Number of Rows
2
Centerline (Pitch)
.098 in
Operating Temperature Range
-55 to 105 °C
Accessory Material
Nylon
Accessory Type
TPA (Terminal Position Assurance)
Connector System
Wire-to-Wire
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.