
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1969541-6
Zoro #
G101025114
UPC #
-
Country of Origin
China
Dimensions
Height
.45 in
Details
Color
Black
Accessory Color
Black
Number of Positions
26
Accessory Type
TPA (Terminal Position Assurance)
Product Type
Accessory
Glow Wire Rating
Standard Part - Not Glow Wire
Number of Rows
2
Centerline (Pitch)
.098 in
Operating Temperature Range
-55 to 105 °C
Connector System
Wire-to-Wire
Connector & Contact Terminates To
Wire & Cable
Housing Color
Black
Accessory Material
Nylon
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.