
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969541-6
Zoro #
G301026607
UPC #
-
Country of Origin
China
Dimensions
Height
.45 in
Details
Color
Black
Product Type
Accessory
Number of Rows
2
Accessory Type
TPA (Terminal Position Assurance)
Number of Positions
36
Accessory Color
Black
Connector & Contact Terminates To
Wire & Cable
Housing Color
Black
Operating Temperature Range
-55 to 105 °C
Glow Wire Rating
Standard Part - Not Glow Wire
Accessory Material
Nylon
Connector System
Wire-to-Wire
Centerline (Pitch)
.098 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.