
Rf Connectors / Coaxial Connectors Scd, 2062 5050 24, Sma (Discontinued)
- Mfr # 1056555-1
- Zoro # G305784312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1056555-1
Zoro #
G305784312
UPC #
-
Country of Origin
Mexico
Dimensions
Length
13.5 mm
Details
Number of Ports
1
Item
Connector Assembly
Material
Stainless Steel
Finish
Gold Plated
Contact Finish
Gold Plated
Terminal Type
Solder
Max. Temp.
165°C
Connection Material
Beryllium Copper
Connector Type
Jack
Number of Contacts
1
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.