
Rf Sma Connector, 1 Contact(S), Female, Panel Mount, Panel Mount, Solder Terminal, Locking, Jack (Discontinued)
- Mfr # 1052534-1
- Zoro # G305782752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1052534-1
Zoro #
G305782752
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.53 mm
Details
Item
Connector Assembly
Connector Type
Jack
Type
Jack
Number of Contacts
1
Maximum Operating Temperature
125 Degrees C
Material
Stainless Steel
Number of Ports
1
Finish
Passivated
Terminal Type
Solder
Contact Finish
Gold over Copper
Max. Temp.
125°C
Connection Material
Beryllium Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.