Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RFHD4012WG 9-1415521-1

RFHD4012WG (Discontinued)

  • Mfr # 9-1415521-1
  • Zoro # G001026716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415521-1
Zoro #
G001026716
UPC #
-
Country of Origin
China

Dimensions

Length
29 mm [ 1.142 in ]
Width
12.7 mm [ .5 in ]
Height
16 mm [ .63 in ]

Details

Item
Relay
Mounting Style
PCB
Electrical Connection
PCB-THT, Quick Connect
Coil Voltage
12V DC
Contact Material
AgNi90/10
Contact Limiting Making Current (A)
25
Contact Switching Voltage (Max) (VAC)
400
Coil Magnetic System
Monostable, DC
Contact Current Rating (A)
16
Environmental Ambient Temperature (Max)
105 °C [ 221 °F ]
Insulation Special Features
Tracking Index of Relay Base PTI250
Coil Power Rating (DC) (mW)
400
Insulation Creepage Class
5.5 to 8mm
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Contact Switching Load (Min)
500mA @ 12V
Insulation Creepage Between Contact and Coil
8 mm [ .315 in ]
Environmental Ambient Temperature Class
85 to 105°C
Insulation Clearance Class
5 to 8mm
Contact Number of Poles
1
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Environmental Category of Protection
RTII
Coil Power Rating Class
300 to 400 mW
Coil Special Features
UL Coil Insulation Class F
Contact Voltage Rating (VAC)
250
Contact Current Class
10 to 20 A, Greater Than 16A
Coil Resistance (Ω)
360
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Contact Limiting Breaking Current (A)
16
Contact Limiting Short-Time Current (A)
16
Contact Limiting Continuous Current (A)
16
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Arrangement
1 Form A (NO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.