Zoro Homepage

RIGHT ANGLE DIP SW 10 P SEALED

  • Mfr # 2-5435802-0

  • Zoro # G400966637


product price: $4.59
/ea
Sold in multiples of 22 for $100.98

Key Features

Height
7.36 mm [ .29 in ]
Length
27.43 mm [ 1.08 in ]
Switch Type
DIP
Actuator Style
Piano (Side Actuated)
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5435802-0
Zoro #
G400966637
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.36 mm [ .29 in ]
Length
27.43 mm [ 1.08 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
30

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.