Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RIGHT ANGLE DIP SW 10 POS AU 435802-8

RIGHT ANGLE DIP SW 10 POS AU (Discontinued)

  • Mfr # 435802-8
  • Zoro # G700966245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435802-8
Zoro #
G700966245
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.36 mm [ .29 in ]
Length
27.43 mm [ 1.08 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Actuator Style
Piano (Side Actuated)
Voltage Rating (VDC)
50
Housing Material
Polyester GF
Sealed
No
Switch Type
DIP
Contact Mating Area Plating Material
Gold
Product Type
Switch
Housing Color
Black
UL Flammability Rating
UL 94V-0
Number of Positions
10
Solder Tail Contact Plating
Gold over Nickel
Low Profile
Yes
Auto-Insertable
No
Mounting Type
Through Hole
Contact Current Rating (A)
1.5
Operating Temperature Range (°C)
-55 to 105
Number of Switches
10
Centerline
2.54 mm [ .1 in ]
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.