Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RIGHT ANGLE DIP SW 6 P SEALED 1-435802-7

RIGHT ANGLE DIP SW 6 P SEALED (Discontinued)

  • Mfr # 1-435802-7
  • Zoro # G200965991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-435802-7
Zoro #
G200965991
UPC #
-
Country of Origin
Mexico

Dimensions

Length
17.27 mm [ .68 in ]
Height
7.36 mm [ .29 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Switch Type
DIP
Mounting Type
Through Hole
Solder Tail Contact Plating
Gold over Nickel
Housing Material
Polyester GF
Actuator Style
Piano (Side Actuated)
Contact Mating Area Plating Material
Gold
Product Type
Switch
Mounting Angle
Vertical
Low Profile
Yes
Centerline
2.54 mm [ .1 in ]
Contact Current Rating (A)
1.5
Auto-Insertable
No
Seal Type
Strippable
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Base Material
Copper Alloy
Operating Temperature Range (°C)
-55 to 105
Number of Switches
6
Sealed
Yes
Number of Positions
6
Housing Color
Black
Voltage Rating (VDC)
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.