Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RIGHT ANGLE DIP SW 8P AU 5435802-1

RIGHT ANGLE DIP SW 8P AU (Discontinued)

  • Mfr # 5435802-1
  • Zoro # G800966831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5435802-1
Zoro #
G800966831
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.36 mm [ .29 in ]
Length
22.35 mm [ .88 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Contact Mating Area Plating Material
Gold
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Low Profile
Yes
Mounting Type
Through Hole
Housing Material
Polyester GF
Switch Type
DIP
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Solder Tail Contact Plating
Tin
Housing Color
Black
Auto-Insertable
No
Actuator Style
Piano (Side Actuated)
Number of Positions
8
Contact Current Rating (A)
1.5
Operating Temperature Range (°C)
-55 to 105
Contact Base Material
Copper Alloy
Sealed
No
Centerline
2.54 mm [ .1 in ]
Number of Switches
8
Voltage Rating (VDC)
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.