Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RIGHT ANGLE DIP SW 9 P SEALED

  • Mfr # 1-435802-9

  • Zoro # G500966070


product price: $3.25
/ea
Sold in multiples of 2112 for $6,864.00

Key Features

Length
24.89 mm [ .98 in ]
Height
7.36 mm [ .29 in ]
Switch Type
DIP
Contact Mating Area Plating Material
Gold
Auto-Insertable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-435802-9
Zoro #
G500966070
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24.89 mm [ .98 in ]
Height
7.36 mm [ .29 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Switch Type
DIP
Contact Mating Area Plating Material
Gold
Auto-Insertable
No
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Through Hole
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Positions
9
Contact Base Material
Copper Alloy
Voltage Rating (VDC)
50
Low Profile
Yes
Seal Type
Strippable
UL Flammability Rating
UL 94V-0
Product Type
Switch
Actuator Style
Piano (Side Actuated)
Sealed
Yes
Centerline
2.54 mm [ .1 in ]
Number of Switches
9
Contact Current Rating (A)
1.5
Housing Color
Black
Operating Temperature Range (°C)
-55 to 105
Housing Material
Polyester GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.