Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Right Angle Male Connector 2042162-1

Right Angle Male Connector (Discontinued)

  • Mfr # 2042162-1
  • Zoro # G401067432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042162-1
Zoro #
G401067432
UPC #
-
Country of Origin
India

Dimensions

Width
0.493 in
Height
9.5 mm
Length
0.681 in
Hole Dia.
0.0158 in

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Color
Natural
Material
Liquid Crystal Polymer
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Number of Contacts
192
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.45 mm
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Number of Rows
8
Connector Type
Header
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.