Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Connector, Bare, None Insulation, 35 A 580132-1

Wire Connector, Bare, None Insulation, 35 A (Discontinued)

  • Mfr # 580132-1
  • Zoro # G301026522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580132-1
Zoro #
G301026522
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Color
Bare
Insulation Material
None
Current
35 A
For Use With
Printed Circuit Board
Material
Thermoplastic
Insulated
No
Number of Contacts
10
Insulation Color
Bare

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.