Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 10 AWG, Bare Insulated

  • Mfr # 62691-2

  • Zoro # G600943070


product price: $0.25
/ea
Sold in multiples of 4000 for $1,000.00

Key Features

Minimum Wire Size
3.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62691-2
Zoro #
G600943070
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
3.3 mm²
Stud Size
1/4 in
Overall Length
1.05 in
Barrel Inside Dia.
0.14 in, 0.18 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Open Barrel
Insulation Dia
0.15 to 0.21 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.