
Ring Terminal, #6 Stud Size, 16 AWG, Bare Insulated (Discontinued)
- Mfr # 40811
- Zoro # G200926961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40811
Zoro #
G200926961
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
0.50 mm²
Stud Size
#6
Barrel Inside Dia.
0.07 in
Overall Length
0.4 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Contact Plating Material
Brass, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.