
Ring Terminal, #10 Stud Size, 2 mm², Bare Insulated (Discontinued)
- Mfr # 63482-1
- Zoro # G000942895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63482-1
Zoro #
G000942895
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 mm²
Minimum Wire Size
0.8 mm²
Stud Size
#10
Barrel Inside Dia.
0.064 in, 1/8 in
Overall Length
0.772 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Steel
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Features
Wire Insulation Support
Seam
Open Barrel
Insulation Dia
0.105 to 0.145 in
Terminal Orientation
Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.