
Ring Terminal, #10 Stud Size, 10 AWG, Bare Insulated (Discontinued)
- Mfr # 62613-2
- Zoro # G000942925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62613-2
Zoro #
G000942925
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
3 mm²
Stud Size
#10
Overall Length
0.99 in
Barrel Inside Dia.
0.1 in, 0.207 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Steel
Maximum Operating Temperature
221 Degrees F
Seam
Open Barrel
Wire Type
Regular Wire
Features
Wire Insulation Support
Insulation Dia
0.125 to 0.22 in
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.