
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41582
Zoro #
G300942809
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#10
Overall Length
0.63 in
Barrel Inside Dia.
0.1 in, 0.035 in
Details
Item
Ring Terminal
Insulation Type
Non-Insulated
Features
Wire Insulation Support
Seam
Standard, Open Barrel
Wire Range
0.2 to 0.6 mm²
Max. Temp.
221 Degrees F
Wire Type
Regular Wire
Terminal Type
Ring Tongue
Contact Plating Material
Brass, Tin
Insulation Dia
0.079 to 0.098 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.