
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61436-2
Zoro #
G400942792
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#8
Barrel Inside Dia.
0.05 in, 1/8 in
Overall Length
0.771 in
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Wire Range
0.3 to 1.31 mm²
Seam
Open Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Insulation Dia
0.1 to 0.14 in
Terminal Orientation
Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.