
Ring Terminal, #6 Stud Size, 2.08 mm², Bare Insulated (Discontinued)
- Mfr # 60770-2
- Zoro # G900942919
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60770-2
Zoro #
G900942919
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.08 mm²
Minimum Wire Size
0.8 mm²
Stud Size
#6
Overall Length
0.733 in
Barrel Inside Dia.
0.065 in, 0.12 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Seam
Open Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.1 to 0.14 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.