
Ring Terminal, 0.405 in Stud Size, 8 AWG, Bare Insulated (Discontinued)
- Mfr # 42947-3
- Zoro # G100942825
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42947-3
Zoro #
G100942825
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
0.405 in
Barrel Inside Dia.
0.254 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
110 Degrees C
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Contact Plating Material
Brass, Tin
Insulation Dia
0.15 to 0.22 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.