
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41472
Zoro #
G800927177
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
0.156 in
Overall Length
0.47 in
Barrel Inside Dia.
0.08 in, 0.115 in
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Open Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Wire Range
0.5 to 1.4 mm²
Contact Plating Material
Tin, Brass
Terminal Orientation
Straight
Insulation Dia
0.1 to 0.135 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.