Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 0.9 mm², Bare Insulated

  • Mfr # 41711

  • Zoro # G300926786


product price: $0.18
/ea
Sold in multiples of 6000 for $1,080.00

Key Features

Terminal Shape
Ring
Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41711
Zoro #
G300926786
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.9 mm²
Minimum Wire Size
0.3 mm²
Stud Size
M6
Overall Length
0.98 in
Barrel Inside Dia.
0.04 in, 0.075 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Insulation Dia
0.07 to 0.11 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.