
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41580
Zoro #
G400927324
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#6
Overall Length
0.63 in
Barrel Inside Dia.
0.1 in, 0.035 in
Details
Item
Ring Terminal
Terminal Shape
Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Seam
Standard, Open Barrel
Wire Range
0.2 to 0.6 mm²
Features
Wire Insulation Support
Contact Plating Material
Tin, Brass
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.1 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.