
Ring Terminal, 0.165 in Stud Size, 14 AWG, Insulated Insulated (Discontinued)
- Mfr # 170011-3
- Zoro # G400927546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170011-3
Zoro #
G400927546
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
14 AWG
Stud Size
0.165 in
Barrel Inside Dia.
0.045 in, 0.144 in
Overall Length
0.66 in
Details
Item
Ring Terminal
Insulation Type
Insulated
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Seam
Open Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Brass, Unplated
Insulation Dia
0.122 to 0.169 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.