
Ring Terminal, 5/16 in Stud Size, 13 AWG, Bare Insulated (Discontinued)
- Mfr # 160789-3
- Zoro # G400942891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160789-3
Zoro #
G400942891
UPC #
-
Country of Origin
Netherlands
Dimensions
Maximum Wire Size
13 AWG
Stud Size
5/16 in
Overall Length
1.01 in
Barrel Inside Dia.
0.065 in, 0.11 in
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Standard, Open Barrel
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Phosphor Bronze, Unplated
Insulation Dia
0.098 to 0.15 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.