Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, #10 Stud Size, 15 AWG, Bare Insulated 160102-1

Ring Terminal, #10 Stud Size, 15 AWG, Bare Insulated (Discontinued)

  • Mfr # 160102-1
  • Zoro # G100942887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160102-1
Zoro #
G100942887
UPC #
-
Country of Origin
Netherlands

Dimensions

Maximum Wire Size
15 AWG
Stud Size
#10
Overall Length
0.7835 in
Barrel Inside Dia.
0.065 in, 0.09 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Seam
Long, Open Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Brass, Unplated
Insulation Dia
0.08 to 0.12 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.