
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1473562-3
Zoro #
G100955429
UPC #
-
Country of Origin
China
Dimensions
Height
18.5 mm
Width
0.198 in
Length
0.555 in
Details
Color
Red
Item
Connector
Number of Rows
1
Max. Voltage
32V DC
Hole Center to Center
0.079 in
Max. Temp.
75°C
Material
Glass-Filled Thermoplastic
Green Environmental Attribute
Halogen Free
Connector Type
Plug
Terminal Type
Crimp
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
3
Contact Type
Tab
Contact Finish
Gold over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.