
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1473562-3
Zoro #
G400955273
UPC #
-
Country of Origin
China
Dimensions
Length
14.1 mm
Width
0.198 in
Height
18.5 mm
Details
Item
Connector
Number of Rows
1
Material
Glass-Filled Thermoplastic
Color
Yellow
Hole Center to Center
0.079 in
Connector Type
Plug
Contact Finish
Gold over Nickel
Contact Type
Tab
Max. Temp.
75°C
Terminal Type
Crimp
Green Environmental Attribute
Halogen Free
Flammability Rating
UL 94 V-0
Number of Contacts
3
Max. Voltage
32V DC
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.