Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RITS CONN. PLUG ASSY 5P BLUE 2-1473562-5

RITS CONN. PLUG ASSY 5P BLUE (Discontinued)

  • Mfr # 2-1473562-5
  • Zoro # G700956161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1473562-5
Zoro #
G700956161
UPC #
-
Country of Origin
Japan

Dimensions

Height
18.5 mm
Length
0.791 in
Width
0.198 in

Details

Item
Connector
Number of Rows
1
Material
Glass-Filled Thermoplastic
Color
Blue
Max. Voltage
32V DC
Contact Finish
Gold over Nickel
Max. Temp.
75°C
Hole Center to Center
0.079 in
Terminal Type
Crimp
Green Environmental Attribute
Halogen Free
Flammability Rating
UL 94 V-0
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Number of Contacts
5
Connector Type
Plug
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.