RITS CONN. PLUG ASSY 5P GREEN

  • Mfr # 4-1473562-5

  • Zoro # G900957623


product price:  $5.29
/ea
Sold in multiples of 25 for $132.25

Key Features

Number of Rows
1
Color
Green
Height
18.5 mm
Length
20.1 mm
Width
0.198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1473562-5
Zoro #
G900957623
UPC #
-
Country of Origin
China

Dimensions

Height
18.5 mm
Length
20.1 mm
Width
0.198 in

Details

Item
Connector
Number of Rows
1
Color
Green
Material
Glass-Filled Thermoplastic
Max. Voltage
32V DC
Number of Contacts
5
Contact Type
Tab
Flammability Rating
UL 94 V-0
Green Environmental Attribute
Halogen Free
Current Rating
3 A
Connector Type
Plug
Max. Temp.
75°C
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.079 in
Contact Finish
Gold over Nickel
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.