
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1473562-5
Zoro #
G800956962
UPC #
-
Country of Origin
Japan
Dimensions
Height
18.5 mm
Length
20.1 mm
Width
0.198 in
Details
Item
Connector
Number of Rows
1
Color
Orange
Material
Glass-Filled Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
5
Terminal Type
Crimp
Green Environmental Attribute
Halogen Free
Max. Voltage
32V DC
Hole Center to Center
0.079 in
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Current Rating
3 A
Max. Temp.
75°C
Contact Finish
Gold over Nickel
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.