Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RITS CONN. PLUG ASSY 6P BLUE

  • Mfr # 2-1473562-6

  • Zoro # G600956353


product price: $5.95
/ea
Sold in multiples of 25 for $148.75

Key Features

Number of Rows
1
Color
Blue
Width
0.198 in
Height
18.5 mm
Material
Glass-Filled Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1473562-6
Zoro #
G600956353
UPC #
-
Country of Origin
China

Dimensions

Width
0.198 in
Height
18.5 mm
Length
20.1 mm

Details

Item
Connector
Number of Rows
1
Color
Blue
Material
Glass-Filled Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
6
Green Environmental Attribute
Halogen Free
Current Rating
3 A
Connector Type
Plug
Max. Voltage
32V DC
Contact Finish
Gold over Nickel
Hole Center to Center
0.079 in
Terminal Type
Crimp
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Max. Temp.
75°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.