Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RITS CONN. PLUG ASSY 7P GREEN 4-1473562-7

RITS CONN. PLUG ASSY 7P GREEN (Discontinued)

  • Mfr # 4-1473562-7
  • Zoro # G900957685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1473562-7
Zoro #
G900957685
UPC #
-
Country of Origin
Japan

Dimensions

Height
18.5 mm
Length
24.1 mm
Width
0.198 in

Details

Item
Connector
Number of Rows
1
Material
Glass-Filled Thermoplastic
Color
Green
Contact Finish
Gold over Nickel
Connector Type
Plug
Max. Voltage
32V DC
Hole Center to Center
0.079 in
Max. Temp.
75°C
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Green Environmental Attribute
Halogen Free
Number of Contacts
7
Terminal Type
Crimp
Contact Type
Tab
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.