
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1746741-3
Zoro #
G101026784
UPC #
-
Country of Origin
China
Dimensions
Width
0.338 in
Height
23 mm
Length
13.8 mm
Details
Item
Connector
Color
Blue
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Thermoplastic
Hole Center to Center
0.079 in
Terminal Type
Crimp
Green Environmental Attribute
Halogen Free
Max. Temp.
75°C
Connector Type
Receptacle
Number of Contacts
3
Contact Type
Socket
Number of Rows
1
Current Rating
3 A
Contact Finish
Gold over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.