Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RITS CONN.HDR ASSY 4P 1473565-4

RITS CONN.HDR ASSY 4P (Discontinued)

  • Mfr # 1473565-4
  • Zoro # G300938468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473565-4
Zoro #
G300938468
UPC #
-
Country of Origin
China

Dimensions

Width
0.251 in
Height
13 mm
Length
0.622 in

Details

Item
Connector
Color
Black
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
75°C
Features
Shrouded
Hole Center to Center
0.079 in
Green Environmental Attribute
Halogen Free
For Use With
Connector Assembly
Material
Glass-Filled Thermoplastic
Terminal Type
Through Hole - Solder
Connector Type
Header
Current Rating
3 A
Number of Rows
1
Contact Type
Socket
Number of Contacts
4
Contact Finish
Gold over Nickel
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.