Zoro Homepage

RITS CONN.HDR ASSY 7P

  • Mfr # 1473565-7

  • Zoro # G100938361


product price: $4.39
/ea
Sold in multiples of 60 for $263.40

Key Features

Color
Black
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Width
0.251 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473565-7
Zoro #
G100938361
UPC #
-
Country of Origin
China

Dimensions

Width
0.251 in
Height
13 mm
Length
23.8 mm

Details

Item
Connector
Color
Black
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.079 in
Material
Glass-Filled Thermoplastic
Connector Type
Header
Features
Shrouded
Max. Temp.
75°C
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
For Use With
Connector Assembly
Current Rating
3 A
Number of Rows
1
Number of Contacts
7
Contact Type
Socket
Contact Finish
Gold over Nickel
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.