Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RITS HDR ASSY R/A SMT TYPE 3P WITH BOSS

  • Mfr # 1565994-3

  • Zoro # G900938370


product price: $2.55
/ea
Sold in multiples of 250 for $637.50

Key Features

Color
Black
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Width
0.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1565994-3
Zoro #
G900938370
UPC #
-
Country of Origin
China

Dimensions

Width
0.496 in
Height
7.7 mm
Length
13.8 mm

Details

Item
Connector
Color
Black
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.079 in
For Use With
Plug Assembly
Max. Temp.
75°C
Features
Shrouded
Material
Thermoplastic
Terminal Type
Surface Mount
Number of Rows
1
Contact Finish
Gold over Nickel
Number of Contacts
3
Contact Type
Socket
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.