Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RITS HDR ASSY R/A SMT TYPE 4P 1-1565994-4

RITS HDR ASSY R/A SMT TYPE 4P (Discontinued)

  • Mfr # 1-1565994-4
  • Zoro # G500938893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1565994-4
Zoro #
G500938893
UPC #
-
Country of Origin
China

Dimensions

Width
0.496 in
Height
7.7 mm
Length
0.622 in

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Connector Assembly
Material
Thermoplastic
Hole Center to Center
0.079 in
Features
Shrouded
Terminal Type
Surface Mount
Max. Temp.
75°C
Connector Type
Header
Green Environmental Attribute
Halogen Free
Number of Contacts
4
Current Rating
3 A
Contact Finish
Gold over Nickel
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.