Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RITS.JUNCTION BOX 2D 4P P/M

  • Mfr # 1473571-4

  • Zoro # G501025288


product price: $2.65
/ea
Sold in multiples of 30 for $79.50

Key Features

Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Thermoplastic
Max. Voltage
32V DC
Maximum Voltage
32 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473571-4
Zoro #
G501025288
UPC #
-
Country of Origin
China

Dimensions

Width
0.627 in
Height
30 mm
Length
0.622 in

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Thermoplastic
Max. Voltage
32V DC
Maximum Voltage
32 V DC
Current
3 A
Maximum Operating Temperature
75 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Hole Center to Center
0.079 in
Max. Temp.
75°C
Terminal Type
Crimp
Material
Glass-Filled Thermoplastic
Number of Rows
1
Current Rating
3 A
Number of Contacts
4
Contact Type
Socket
Contact Finish
Gold over Nickel
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.